Motion
PPH66C

ENERPAC
PPH66C

Hydraulic Ram - 66 ton;60 ton Capacity, 114 mm Retracted
Mi Item #15397507
MFR #PPH66C
Price$2,962.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PPH66C

Hydraulic Ram - 66 ton;60 ton Capacity, 114 mm Retracted
Mi Item #15397507
MFR #PPH66C

Mfr description
PPH66C 66 TON COLUMN SECTION
  • Each PPH-Kit includes 3 Stackable Column Sections (locking sleeves).
  • Multiple Column Sections can be stacked together depending on the length of the joint pin.
  • Up to maximum 5 Column Sections can be locked together.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,962.20/each

Specifications

Dimensions

  • Lowered Height
    4.4800 in;114 mm
  • Outside Diameter
    9.5000 in, 241 mm
  • Plunger Diameter
    7.0000 in;178 mm
  • Retracted Height
    114 mm
  • Spread
    5.9100 in | 150 mm
  • Weight
    16.9 lbs, 7.7 kg

Details

  • Cylinder Capacity
    66 ton;60 ton
  • Load Capacity
    60 ton, 66 ton
  • Series / Type
    Locking Column
  • Type
    Locking Column
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)