Motion
VMEF-VRT-M32-M-N18

FESTO CORPORATION
VMEF-VRT-M32-M-N18

Manual Mechanical Air Control Valve - 3 Ports, 2 Position, Swivel lever Operated, 10 bar MAX Pressure
Mi Item #15398087
MFR #VMEF-VRT-M32-M-N18
Price$164.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VMEF-VRT-M32-M-N18

Manual Mechanical Air Control Valve - 3 Ports, 2 Position, Swivel lever Operated, 10 bar MAX Pressure
Mi Item #15398087
MFR #VMEF-VRT-M32-M-N18

Mfr description
8048983 SWIVEL LEVER VALVE VMEF-VRT-M32-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.20/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT
  • Overall Width
    0.7874 in, 20 mm
  • Port 1 Size/Type
    1/8 NPT
  • Port 2 Size/Type
    1/8 NPT
  • Port 3 Size/Type
    1/8 NPT

Details

  • Actuator Type
    Swivel lever
  • Flow Rate
    750 L/min, 26.486 scfm
  • Maximum Operating Pressure
    10 bar
  • Normal State
    Monostable
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Pressure Range
    -13.78 to 145.04 psi, -0.95 to 10 bar
  • Port Connection Type
    NPT
  • Standards Met
    DIN 1343
  • Valve Function
    3/2 Way, Monostable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)