Specifications
Dimensions
- Bore Diameter12 mm
Details
- BearingsBall Bearing
- Guide TypeRecirculating Ball Bearing
- Product TypeGuided Air Cylinders
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)