Motion
FEN-12/16-200-KF

FESTO CORPORATION
FEN-12/16-200-KF

200 mm Stroke, Via Female Thread Mount
Mi Item #15398143
MFR #FEN-12/16-200-KF
Price$1,094.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
FEN-12/16-200-KF

200 mm Stroke, Via Female Thread Mount
Mi Item #15398143
MFR #FEN-12/16-200-KF

Mfr description
8204030 GUIDE UNIT FEN-12/16-200-KF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,094.99/each

Specifications

Dimensions

  • Stroke  
    200 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    Via Female Thread
  • Product Type
    Guided Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)