Motion
FEN-12/16-200-GF

FESTO CORPORATION
FEN-12/16-200-GF

FEN-12/16-200-GF
MI ITEM #15398158
MFR #FEN-12/16-200-GF
Price$1,005.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
FEN-12/16-200-GF

FEN-12/16-200-GF
MI ITEM #15398158
MFR #FEN-12/16-200-GF

Mfr description
8204045 GUIDE UNIT FEN-12/16-200-GF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,005.99/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Cylinder Style
    Guided
  • Cylinder Suffix
    GF
  • Guide Type
    Linear
  • Product Type
    Guided Air Cylinders
  • Series
    FEN
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)