Motion
FEN-25-250-GF

FESTO CORPORATION
FEN-25-250-GF

FEN-25-250-GF
Mi Item #15398241
MFR #FEN-25-250-GF
Price$1,094.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
FEN-25-250-GF

FEN-25-250-GF
Mi Item #15398241
MFR #FEN-25-250-GF

Mfr description
8204058 GUIDE UNIT FEN-25-250-GF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,094.29/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Cylinder Style
    Guided
  • Cylinder Suffix
    GF
  • Guide Type
    Linear
  • Product Type
    Guided Air Cylinders
  • Series
    FEN
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)