Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cylinder StyleGuided
- Cylinder SuffixGF
- Guide TypeSlide Bearing
- Product TypeGuided Air Cylinders
- SeriesFENG
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)