Overview
Mfr description
8204079 GUIDE UNIT FENG-50-200-GF
Specifications
- Stroke
- Manufacturer Product Page
- Mounting TypeVia Female Thread
- Spec Sheet
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data