Motion
DSNU-32-300-PPV-A

FESTO CORPORATION
DSNU-32-300-PPV-A

DSNU-32-300-PPV-A
Mi Item #15398287
MFR #DSNU-32-300-PPV-A
Price$225.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSNU-32-300-PPV-A

DSNU-32-300-PPV-A
Mi Item #15398287
MFR #DSNU-32-300-PPV-A

Mfr description
5249856 ROUND CYLINDER DSNU-32-300-PPV-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.77/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Overall Width
    1.2600 in, 32 mm
  • Push Force At 100 Psi
    482.5 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Type
    Round Body
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    PPV-A
  • Maximum Applied Force
    482.5 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    DSNU
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)