Motion
DSNU-12-150-P-A

FESTO CORPORATION
DSNU-12-150-P-A

DSNU-12-150-P-A
Mi Item #15398289
MFR #DSNU-12-150-P-A
Price$114.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSNU-12-150-P-A

DSNU-12-150-P-A
Mi Item #15398289
MFR #DSNU-12-150-P-A

Mfr description
5249947 STANDARDS-BASED CYLINDER DSNU-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.90/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in

Details

  • Cushion Type
    Fixed Cushion
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Product Type
    Round Body Repairable Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)