Overview
Mfr description
5249365 ROUND CYLINDER DSNU-32-10-P-A
Specifications
- Stroke
- Port Size1/8 BSPP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data