Motion
DAMH-C6-3"-1

FESTO CORPORATION
DAMH-C6-3"-1

Pneumatic Cylinder Mounting Hardware - 3.0000 in Bore, Steel Material
Mi Item #15398326
MFR #DAMH-C6-3"-1
Price$58.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DAMH-C6-3"-1

Pneumatic Cylinder Mounting Hardware - 3.0000 in Bore, Steel Material
Mi Item #15398326
MFR #DAMH-C6-3"-1

Mfr description
8180572 FOOT MOUNTING DAMH-C6-3"-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.81/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Cylinder Size
    3.0000 in

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • Hardware Type
    Foot Mount
  • Material
    Steel
  • Mounting Type
    Foot Mount
  • Replacement Part Type
    Foot Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)