Motion
AOD.5-PEEP

PRICE PUMP CO.
AOD.5-PEEP

Air Operated Diaphragm Pump - 15 gpm Max Flow, 125 psi Max Pressure, 1/2 in Inlet / Outlet Ports, 3.2 mm Max Solids, Polypropylene Fluid Section, EPR Ball Material, Polypropylene Center Sec. Material, Polypropylene Check Seat Material, EPR Diaphragm Material
MI ITEM #15398873
MFR #AOD.5-PEEP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRICE PUMP CO.
AOD.5-PEEP

Air Operated Diaphragm Pump - 15 gpm Max Flow, 125 psi Max Pressure, 1/2 in Inlet / Outlet Ports, 3.2 mm Max Solids, Polypropylene Fluid Section, EPR Ball Material, Polypropylene Center Sec. Material, Polypropylene Check Seat Material, EPR Diaphragm Material
MI ITEM #15398873
MFR #AOD.5-PEEP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOD.5-PEEP AOD.5-PEEP
  • Stall-Free Design
  • Oil-less Operation
  • Externally Serviceable Air Valve
  • Quiet Operation

Specifications

  • Type Design
    Non-Metallic
  • Inlet Outlet Port Sizes
    1/2 in
  • Wetted Materials
    Polypropylene
  • Center Section Material
    Polypropylene
  • Ball Material
    EPR
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    EPR
  • Maximum Flow Rate
    15 gpm
  • Max Pressure
    125 psi
  • Air Inlet
    3/8 NPT
  • Air Exhaust
    1/2 NPT
  • Max Solids
    3.2 mm
  • Instruction Manual
  • Manufacturer Catalog
  • Technical Data Sheet
  • 2D Drawings
  • Industry/Application
    Aircraft Industry, Marine, Automotive, Metal and Steel, Beverage Industry, Mine and Construction, Chemical and Petroleum, Paint, Glass and Fiberglass, Paper and Wood
  • Weight
    11.00 lbs
  • Height
    12.38 in
  • Length
    9.56 in
  • Width
    7.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought