Motion
AOD1-AVVV
Air Operated Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 3.2 mm Max Solids, Aluminum Fluid Section, Viton Ball, Aluminum Center Section, Viton Check Seat, Viton Diaphragm
Mi Item #15398894
MFR #AOD1-AVVV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 3.2 mm Max Solids, Aluminum Fluid Section, Viton Ball, Aluminum Center Section, Viton Check Seat, Viton Diaphragm
Mi Item #15398894
MFR #AOD1-AVVV

Mfr description
AOD1-AVVV AOD1-AVVV
  • Stall-Free Design
  • Oil-less Operation
  • Externally Serviceable Air Valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14.25 in
  • Inlet Outlet Port Sizes
    1 in
  • Length
    7.50 in
  • Weight
    34.00 lbs
  • Width
    11.63 in

Details

  • 2D Drawings
  • Air Exhaust
    1/2 NPT
  • Air Inlet
    3/8 NPT
  • Ball Material
    FKM (Viton)
  • Center Section Material
    Aluminum
  • Check Seat Material
    FKM (Viton)
  • Diaphragm Material
    FKM (Viton)
  • Industry/Application
    Aircraft Industry, Marine, Automotive, Metal and Steel, Beverage Industry, Mine and Construction, Chemical and Petroleum, Paint, Glass and Fiberglass, Paper and Wood
  • Instruction Manual
  • Manufacturer Catalog
  • Max Pressure
    125 psi
  • Max Solids
    3.2 mm
  • Maximum Flow Rate
    50 gpm
  • Technical Data Sheet
  • Type Design
    Metallic
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)