Motion
AOD1-CBBB
Air Operated Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 3.2 mm Max Solids, Cast Iron Fluid Section, Buna-N Ball, Cast Iron Center Section, Buna-N Check Seat, Buna-N Diaphragm
MI ITEM #15398899
MFR #AOD1-CBBB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 3.2 mm Max Solids, Cast Iron Fluid Section, Buna-N Ball, Cast Iron Center Section, Buna-N Check Seat, Buna-N Diaphragm
MI ITEM #15398899
MFR #AOD1-CBBB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOD1-CBBB AOD1-CBBB
  • Stall-Free Design
  • Oil-less Operation
  • Externally Serviceable Air Valve
  • Quiet Operation
  • Variety of Elastomers

Specifications

  • Type Design
    Metallic
  • Inlet Outlet Port Sizes
    1 in
  • Wetted Materials
    Cast Iron
  • Center Section Material
    Cast Iron
  • Ball Material
    Nitrile
  • Check Seat Material
    Nitrile
  • Diaphragm Material
    Nitrile
  • Maximum Flow Rate
    50 gpm
  • Max Pressure
    125 psi
  • Air Inlet
    3/8 NPT
  • Air Exhaust
    1/2 NPT
  • Max Solids
    3.2 mm
  • Instruction Manual
  • Manufacturer Catalog
  • Technical Data Sheet
  • 2D Drawings
  • Industry/Application
    Aircraft Industry, Marine, Automotive, Metal and Steel, Beverage Industry, Mine and Construction, Chemical and Petroleum, Paint, Glass and Fiberglass, Paper and Wood
  • Weight
    53.00 lbs
  • Height
    14.25 in
  • Length
    7.50 in
  • Width
    11.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought