Motion
AOD1.5-SBBB-B

PRICE PUMP CO.
AOD1.5-SBBB-B

Air Operated Diaphragm Pump - 105 gpm Max, 125 psi Max, 1.5 in Inlet / Outlet, 4.7 mm Max Solids, Stainless Steel Fluid Section, Buna-N Ball, Stainless Steel Center Section, Buna-N Check Seat, Buna-N Diaphragm
MI ITEM #15398915
MFR #AOD1.5-SBBB-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRICE PUMP CO.
AOD1.5-SBBB-B

Air Operated Diaphragm Pump - 105 gpm Max, 125 psi Max, 1.5 in Inlet / Outlet, 4.7 mm Max Solids, Stainless Steel Fluid Section, Buna-N Ball, Stainless Steel Center Section, Buna-N Check Seat, Buna-N Diaphragm
MI ITEM #15398915
MFR #AOD1.5-SBBB-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOD1.5-SBBB-B AOD1.5-SBBB-B
  • Stall‐Free Design
  • Oil‐less Air Valve
  • Externally Serviceable Air Valve
  • Variety of Elastomers

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1-1/2 in
  • Wetted Materials
    Stainless Steel
  • Center Section Material
    Stainless Steel
  • Ball Material
    Nitrile
  • Check Seat Material
    Nitrile
  • Diaphragm Material
    Nitrile
  • Maximum Flow Rate
    105 gpm
  • Max Pressure
    125 psi
  • Air Inlet
    3/8 NPT
  • Air Exhaust
    3/8 NPT
  • Max Solids
    4.7 mm
  • Instruction Manual
  • Manufacturer Catalog
  • Technical Data Sheet
  • 2D Drawings
  • Industry/Application
    Aircraft Industry, Marine, Automotive, Metal and Steel, Beverage Industry, Mine and Construction, Chemical and Petroleum, Paint, Glass and Fiberglass, Paper and Wood
  • Weight
    95.00 lbs
  • Height
    20.63 in
  • Length
    11.00 in
  • Width
    19.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought