Motion
AOD1.5-SMMM

PRICE PUMP CO.
AOD1.5-SMMM

Air Operated Diaphragm Pump - 105 gpm Max, 125 psi Max, 1.5 in Inlet / Outlet, 4.7 mm Max Solids, Stainless Steel Fluid Section, Santoprene Ball, Stainless Steel Center Section, Santoprene Check Seat, Santoprene Diaphragm
Mi Item #15398934
MFR #AOD1.5-SMMM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRICE PUMP CO.
AOD1.5-SMMM

Air Operated Diaphragm Pump - 105 gpm Max, 125 psi Max, 1.5 in Inlet / Outlet, 4.7 mm Max Solids, Stainless Steel Fluid Section, Santoprene Ball, Stainless Steel Center Section, Santoprene Check Seat, Santoprene Diaphragm
Mi Item #15398934
MFR #AOD1.5-SMMM

Mfr description
AOD1.5-SMMM AOD1.5-SMMM
  • Stall‐Free Design
  • Oil‐less Air Valve
  • Externally Serviceable Air Valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16.94 in
  • Inlet Outlet Port Sizes
    1-1/2 in
  • Length
    11.69 in
  • Weight
    85.00 lbs
  • Width
    16.88 in

Details

  • 2D Drawings
  • Air Exhaust
    1/2 NPT
  • Air Inlet
    3/8 NPT
  • Ball Material
    Santoprene®
  • Center Section Material
    Stainless Steel
  • Check Seat Material
    Santoprene®
  • Diaphragm Material
    Santoprene®
  • Industry/Application
    Aircraft Industry, Marine, Automotive, Metal and Steel, Beverage Industry, Mine and Construction, Chemical and Petroleum, Paint, Glass and Fiberglass, Paper and Wood
  • Instruction Manual
  • Manufacturer Catalog
  • Max Pressure
    125 psi
  • Max Solids
    4.7 mm
  • Maximum Flow Rate
    105 gpm
  • Technical Data Sheet
  • Type Design
    Metallic
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)