Motion
AOD2-PNNT
Air Operated Diaphragm Pump - 170 gpm Max, 125 psi Max, 2 in Inlet / Outlet, 9.5 mm Max Solids, Polypropylene Fluid Section, Neoprene Ball, Polypropylene Center Section, Teflon Check Seat, Neoprene Diaphragm
MI ITEM #15398935
MFR #AOD2-PNNT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 170 gpm Max, 125 psi Max, 2 in Inlet / Outlet, 9.5 mm Max Solids, Polypropylene Fluid Section, Neoprene Ball, Polypropylene Center Section, Teflon Check Seat, Neoprene Diaphragm
MI ITEM #15398935
MFR #AOD2-PNNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOD2-PNNT AOD2-PNNT
  • Stall‐Free Design
  • Oil‐less Air Valve
  • Externally Serviceable Air Valve
  • Variety of Elastomers

Specifications

  • Type Design
    Non-Metallic
  • Inlet Outlet Port Sizes
    2 in
  • Wetted Materials
    Polypropylene
  • Center Section Material
    Polypropylene
  • Ball Material
    Neoprene
  • Check Seat Material
    PTFE
  • Diaphragm Material
    Neoprene
  • Maximum Flow Rate
    170 gpm
  • Max Pressure
    125 psi
  • Air Inlet
    3/4 NPT
  • Air Exhaust
    3/4 NPT
  • Max Solids
    9.5 mm
  • Instruction Manual
  • Manufacturer Catalog
  • Technical Data Sheet
  • 2D Drawings
  • Industry/Application
    Aircraft Industry, Marine, Automotive, Metal and Steel, Beverage Industry, Mine and Construction, Chemical and Petroleum, Paint, Glass and Fiberglass, Paper and Wood
  • Weight
    82.00 lbs
  • Height
    25.06 in
  • Length
    14.75 in
  • Width
    23.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought