Motion
AOD3-AVVV-B

PRICE PUMP CO.
AOD3-AVVV-B

Air Operated Diaphragm Pump - 230 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 11 mm Max Solids, Aluminum Fluid Section, Viton Ball, Aluminum Center Section, Viton Check Seat, Viton Diaphragm
MI ITEM #15398977
MFR #AOD3-AVVV-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRICE PUMP CO.
AOD3-AVVV-B

Air Operated Diaphragm Pump - 230 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 11 mm Max Solids, Aluminum Fluid Section, Viton Ball, Aluminum Center Section, Viton Check Seat, Viton Diaphragm
MI ITEM #15398977
MFR #AOD3-AVVV-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOD3-AVVV-B AOD3-AVVV-B
  • Stall-Free Design
  • Oil-less Operation
  • Externally Serviceable Air Valve
  • Quiet Operation

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    3 in
  • Wetted Materials
    Aluminum
  • Center Section Material
    Aluminum
  • Ball Material
    FKM (Viton)
  • Check Seat Material
    FKM (Viton)
  • Diaphragm Material
    FKM (Viton)
  • Maximum Flow Rate
    230 gpm
  • Max Pressure
    125 psi
  • Air Inlet
    3/4 NPT
  • Air Exhaust
    3/4 NPT
  • Max Solids
    11 mm
  • Instruction Manual
  • Manufacturer Catalog
  • Technical Data Sheet
  • 2D Drawings
  • Industry/Application
    Aircraft Industry, Marine, Automotive, Metal and Steel, Beverage Industry, Mine and Construction, Chemical and Petroleum, Paint, Glass and Fiberglass, Paper and Wood
  • Weight
    138.00 lbs
  • Height
    29.50 in
  • Length
    14.75 in
  • Width
    20.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought