Motion
FLUKE-17B+
Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 4 A AC current
Mi Item #15399418
MFR #FLUKE-17B+
Price$269.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 4 A AC current
Mi Item #15399418
MFR #FLUKE-17B+

Mfr description
FLUKE-17B+ ESP, BASIC DMM FOR ESP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.68/each

Specifications

Dimensions

  • Dimensions
    183 x 91 x 49.50 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    455 g

Details

  • Amps AC
    4 A to 0.001 A
  • Battery Type
    2 AA, IEC LR6, NEDA 15A
  • Display Type
    Digital
  • Max Ac Current Measurement
    4 A
  • Max Dc Current Measurement
    400 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    0 to 40 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)