Motion
HWK0152011
Keyless Rigid Coupling WK Series
Mi Item #15404006
MFR #HWK0152011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling WK Series
Mi Item #15404006
MFR #HWK0152011

Mfr description
HWK0152011 11/16 RIGID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6875 in
  • Bore Size
    0.6875 in
  • Length Through Bore  
    1.1810 in
  • Outside Diameter  
    2.0470 in
  • Weight
    0.900 lbs

Details

  • Product Type
    Keyless Locking Rigid Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)