Motion
HWK0202014
Keyless Rigid Coupling WK Series
MI ITEM #15404151
MFR #HWK0202014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling WK Series
MI ITEM #15404151
MFR #HWK0202014

Mfr description
HWK0202014 WK20 7/8 RIGID CPLG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Bore Size
    0.8750 in
  • Length Through Bore  
    1.3390 in
  • Outside Diameter  
    2.3620 in
  • Weight
    1.300 lbs

Details

  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)