1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B-LOC CORPORATION
HWK0202015
Keyless Rigid Coupling WK Series
MI ITEM #
15404155
MFR #
HWK0202015
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Rigid Couplings
B-LOC CORPORATION HWK0202015
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC CORPORATION
HWK0202015
Keyless Rigid Coupling WK Series
MI ITEM #
15404155
MFR #
HWK0202015
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HWK0202015 WK20 15/16 RIGID CPLG
Specifications
Bore Diameter
0.9375 in
Outside Diameter
2.3620 in
Length Through Bore
1.3390 in
Bore Size
0.9375 in
Weight
1.300 lbs
Product Type
Keyless Locking Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data