Motion
HWK0302103
Keyless Rigid Coupling WK Series
Mi Item #15404169
MFR #HWK0302103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling WK Series
Mi Item #15404169
MFR #HWK0302103

Mfr description
HWK0302103 WK30 1+3/16 RIGID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Bore Size
    1.1875 in
  • Length Through Bore  
    1.6540 in
  • Outside Diameter  
    2.9920 in
  • Weight
    2.700 lbs

Details

  • Product Type
    Keyless Locking Rigid Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)