Motion
HWK0502114
Keyless Rigid Coupling WK Series
Mi Item #15404320
MFR #HWK0502114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling WK Series
Mi Item #15404320
MFR #HWK0502114

Mfr description
HWK0502114 WK50 1-7/8 RIGID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Bore Size
    1.8750 in
  • Length Through Bore  
    2.3620 in
  • Outside Diameter  
    4.4090 in
  • Weight
    8.000 lbs

Details

  • Product Type
    Keyless Locking Rigid Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)