1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B-LOC CORPORATION
HWK0702211
Keyless Rigid Coupling WK Series
MI ITEM #
15404326
MFR #
HWK0702211
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Rigid Couplings
B-LOC CORPORATION HWK0702211
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC CORPORATION
HWK0702211
Keyless Rigid Coupling WK Series
MI ITEM #
15404326
MFR #
HWK0702211
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HWK0702211 WK70 2-11/16 RIGID CPLG
Specifications
Bore Diameter
2.6875 in
Outside Diameter
5.8260 in
Length Through Bore
3.1500 in
Bore Size
2.6875 in
Weight
18.000 lbs
Product Type
Keyless Locking Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data