Motion
HWK0902308
Keyless Rigid Coupling WK Series
Mi Item #15404335
MFR #HWK0902308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling WK Series
Mi Item #15404335
MFR #HWK0902308

Mfr description
HWK0902308 WK90 3-1/2 RIGID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Bore Size
    3.5000 in
  • Length Through Bore  
    4.1730 in
  • Outside Diameter  
    7.2830 in
  • Weight
    36.000 lbs

Details

  • Product Type
    Keyless Locking Rigid Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)