Motion
HWK1002404
Keyless Rigid Coupling WK Series
MI ITEM #15404340
MFR #HWK1002404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling WK Series
MI ITEM #15404340
MFR #HWK1002404

Mfr description
HWK1002404 WK100 4-1/4 RIGID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Bore Size
    4.2500 in
  • Length Through Bore  
    4.4880 in
  • Outside Diameter  
    7.7560 in
  • Weight
    42.000 lbs

Details

  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)