Motion
CC3524-JA

MAXCO CHAIN
CC3524-JA

Coupling Chain - Size 35 Chain, 24 Links, Steel Material
MI ITEM #15405253
MFR #CC3524-JA
List Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
CC3524-JA

Coupling Chain - Size 35 Chain, 24 Links, Steel Material
MI ITEM #15405253
MFR #CC3524-JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.15/each for your price

Overview

Mfr description
CC3524-JA 3524 COUPLING CHAIN

Specifications

  • Chain Number
    35
  • Number Of Links
    24
  • Material
    Steel
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • For Use With
    3524
  • Coupling Type
    Chain Coupling
  • Number Of Teeth
    24
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought