Motion
SCAF-STH 132BLA-FG

BRADY
SCAF-STH 132BLA-FG

SCAF-STH 132BLA-FG
Mi Item #15407872
MFR #SCAF-STH 132BLA-FG
Price$239.94/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SCAF-STH 132BLA-FG

SCAF-STH 132BLA-FG
Mi Item #15407872
MFR #SCAF-STH 132BLA-FG

Mfr description
107986 PLS SCAFFTAG HOLDER SCAF-STH 132B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.94/bx

Specifications

Dimensions

  • Overall Height
    11.7500 in
  • Overall Length
    11.7500 in
  • Width
    3.5000 in, 88.90 mm

Details

  • Application
    Inspection Tagging
  • Backing Material
    Plastic
  • Color
    White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    (10) Holders
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Material
    Plastic
  • Mounting
    Hanger, Nylon Ties
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Weather Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)