Motion
SCAF-STSI 1042

BRADY
SCAF-STSI 1042

SCAF-STSI 1042
Mi Item #15407875
MFR #SCAF-STSI 1042
Price$577.68/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SCAF-STSI 1042

SCAF-STSI 1042
Mi Item #15407875
MFR #SCAF-STSI 1042

Mfr description
107993 SCAFFTAG INSERT STSI 1042 SCAF-ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.68/pk

Specifications

Dimensions

  • Overall Height
    7.6250 in
  • Overall Length
    7.6250 in
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.2500 in, 82.55 mm

Details

  • Application
    Inspection Tagging
  • Backing Material
    Polyester
  • Color
    Black, Green, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Tag inserts only
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    Scafftag Erection And Inspection Record Location, Ref No, Date Erected, Requested By, Built By, Foreman, Signature,
  • Message Or Symbol
    Scafftag Erection And Inspection Record Location, Ref No, Date Erected, Requested By, Built By, Foreman, Signature,
  • Pieces Per Roll
    100
  • Standards Met
    RoHS Compliant
  • Type
    Scafftag Insert
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)