Motion
111396

BRADY
111396

111396
MI ITEM #15408033
MFR #111396
Price$215.49/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111396

111396
MI ITEM #15408033
MFR #111396

Mfr description
111396 SLHW-500-PK SLHW-500-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.49/pk

Specifications

Dimensions

  • Overall Height
    0.3750 in
  • Overall Length
    0.5000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    0.5000 in, 12.70 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Wire and Cable Labeling
  • Backing Material
    Self-laminating Vinyl
  • Coating
    Matte, Self-Laminating
  • Color
    Clear, White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Material
    Self-laminating Vinyl
  • Message
    Blank
  • Message Or Symbol
    Blank
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    25
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Chemical Resistant, Humidity Resistant, Oil Resistant, Water Resistant, Weather Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Wire Marker

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)