Motion
SM016A

BRADY
SM016A

46888 PRINZING S.O.P. STATION SINGLE SM0
Mi Item #15408035
MFR #SM016A
Price$262.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SM016A

46888 PRINZING S.O.P. STATION SINGLE SM0
Mi Item #15408035
MFR #SM016A

Mfr description
46888 PRINZING S.O.P. STATION SINGLE SM0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.16/each

Specifications

Dimensions

  • Overall Height
    20.0000 in
  • Width
    14.0000 in

Details

  • Color
    White on Blue
  • Material
    Polystyrene
  • Type
    S.O.P. STATION SINGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)