Motion
114289

BRADY
114289

Printing Label & Tape - Gloss Finish, FreezerBondz Polyester Material, Thermal Transfer, 1500 Total Labels
MI ITEM #15408124
MFR #114289
Price$324.37/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114289

Printing Label & Tape - Gloss Finish, FreezerBondz Polyester Material, Thermal Transfer, 1500 Total Labels
MI ITEM #15408124
MFR #114289

Mfr description
114289 THT-144-492-1.5-SC THT-144-492-1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.37/rl

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Thickness
    0.0032 in, 0.08 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    General Identification, Laboratory Labeling
  • Color
    White
  • Finish
    Gloss
  • For Use With Printer
    BBP11, BBP12, THT 1.0000 in Core Printers
  • Label Properties
    Aggressive Adhesive, Low Temperature, Permanent Adhesive
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    FreezerBondz Polyester
  • Material Number
    B-492
  • Material Properties
    Cold-temperature application, Cryogenic storage
  • Max Service Temperature
    230 °F
  • Min Service Temperature
    -320 °F
  • Number Of Labels
    1500
  • Print Technology
    Thermal Transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)