Motion
UNI-UNH 6 P STRAP

BRADY
UNI-UNH 6 P STRAP

UNI-UNH 6 P STRAP
Mi Item #15408408
MFR #UNI-UNH 6 P STRAP
Price$293.26/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
UNI-UNH 6 P STRAP

UNI-UNH 6 P STRAP
Mi Item #15408408
MFR #UNI-UNH 6 P STRAP

Mfr description
108061 UNIVERSAL TAG HOLDER W/6" PLSTC S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.26/kt

Specifications

Dimensions

  • Overall Height
    6.0000 in
  • Overall Length
    6.0000 in

Details

  • Application
    Indoor, Outdoor
  • Backing Material
    Plastic
  • Color
    White
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Includes
    (20) 6 inch Plastic Coated Straps, (20) Holders, Marking Pen
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    Ref No
  • Message Header
    Do Not Use
  • Message Or Symbol
    Do Not Use Ref No
  • Mounting
    Strap
  • Package Type
    Kit
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)