Motion
ELK25-1ND25P-10-6-3CF15

INGERSOLL-RAND
ELK25-1ND25P-10-6-3CF15

Electric Hoist - ELK Series, Trolley Mount, 1/4 ton Capacity, 10 ft Lift Height, 3 ph, 230 V, 0.5 hp, 32/8 ft/min Maximum Lift, Pendant Control
MI ITEM #15409212
MFR #ELK25-1ND25P-10-6-3CF15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
ELK25-1ND25P-10-6-3CF15

Electric Hoist - ELK Series, Trolley Mount, 1/4 ton Capacity, 10 ft Lift Height, 3 ph, 230 V, 0.5 hp, 32/8 ft/min Maximum Lift, Pendant Control
MI ITEM #15409212
MFR #ELK25-1ND25P-10-6-3CF15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
47661360001 ELK25-1ND25P-10-6-3CF15 ELEC
  • M5 or M4 Duty cycle rating (2m/M5 or 1Am/M4 FEM/ISO) designed for both industrial and manufacturing applications
  • Built-on motor with cooling fins and fan wheel for reduction in operating temperature and disassembly time
  • Modular design with interchangeable gear box for reduced maintenance time, parts and complexity
  • Extremely lightweight, compact profile allows for faster, safer installation and disassembly; ideal for mobile applications
  • IP65 rating with built in drains provides water resistance and dust tight protection; great for outdoor use
  • New custom chain profile with magnesium phosphate coating for corrosion resistance and extended life
  • 3-stage helical gearing for quiet operation
  • Closed gearbox with permanent lubrication
  • 5:1 safety rating
  • Custom configurations available (ATEX certified, food grade, tandem, VFD, wind turbine custom, etc)

Specifications

  • Mounting Type
    Trolley
  • Weight Capacity
    1/4 ton
  • Lift Height
    10 ft
  • Horsepower
    0.5 hp
  • Motor Phase
    3 ph
  • Number Of Speeds
    2
  • Supply Frequency
    60 Hz
  • Supply Voltage
    230 V
  • Minimum Hoist Headroom
    22.20 in
  • Maximum Lift Speed
    32/8 ft/min
  • Series
    ELK
  • Frequency
    60 Hz
  • Control Type
    Pendant
  • Length
    15.31 in
  • Width
    10.00 in
  • Height
    5.28 in
  • Weight
    45 lbs
  • Standards Met
    2m/M5 Or 1am/M4 Fem/ISO/IP65 rating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought