Motion
ELK50-1ND50H-10-6-5CF15

INGERSOLL-RAND
ELK50-1ND50H-10-6-5CF15

Electric Hoist - ELK Series, Hook Mount, 1/2 ton Capacity, 10 ft Lift Height, 3 ph, 575 V, 1 hp, 32/8 ft/min Maximum Lift, Pendant Control
Mi Item #15409224
MFR #ELK50-1ND50H-10-6-5CF15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
ELK50-1ND50H-10-6-5CF15

Electric Hoist - ELK Series, Hook Mount, 1/2 ton Capacity, 10 ft Lift Height, 3 ph, 575 V, 1 hp, 32/8 ft/min Maximum Lift, Pendant Control
Mi Item #15409224
MFR #ELK50-1ND50H-10-6-5CF15

Mfr description
47761421001 ELK50-1ND50H-10-6-5CF15 ELEC
  • M5 or M4 Duty cycle rating (2m/M5 or 1Am/M4 FEM/ISO) designed for both industrial and manufacturing applications
  • Built-on motor with cooling fins and fan wheel for reduction in operating temperature and disassembly time
  • Modular design with interchangeable gear box for reduced maintenance time, parts and complexity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6.38 in
  • Length
    17.48 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    19.21 in
  • Weight
    60 lbs
  • Width
    9.69 in

Details

  • Control Type
    Pendant
  • Frequency
    60 Hz
  • Horsepower
    1 hp
  • Maximum Lift Speed
    32/8 ft/min
  • Motor Phase
    3 ph
  • Mounting Type
    Hook
  • Number Of Speeds
    2
  • Series
    ELK
  • Standards Met
    2m/M5 Or 1am/M4 Fem/ISO/IP65 rating
  • Supply Frequency
    60 Hz
  • Supply Voltage
    575 V
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)