Motion
7712EL-2R20-R8U

INGERSOLL-RAND
7712EL-2R20-R8U

Pneumatic Hoists - 550 lbs Capacity, 20 ft Lift Height, 50 ft/min Maximum Lift, Hook Mount, 90 psi, Pendant, 7700 Series
Mi Item #15409227
MFR #7712EL-2R20-R8U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
7712EL-2R20-R8U

Pneumatic Hoists - 550 lbs Capacity, 20 ft Lift Height, 50 ft/min Maximum Lift, Hook Mount, 90 psi, Pendant, 7700 Series
Mi Item #15409227
MFR #7712EL-2R20-R8U

Mfr description
7712EL-2R20-R8U AIR HOIST 550LB CA 20FT
  • Meets ASME B30.16 specifications
  • Exceptional slow-speed control provides superior spotting characteristics and ability to confidently "inch" loads into position
  • Ideal for high duty cycles and when operating loads are near maximum capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Headroom
    17 in
  • Lift Height
    20 ft
  • Operating Pressure
    90 psi
  • Pendant Drop
    8 ft
  • Weight
    58 lbs

Details

  • Air Consumption @ Load
    1982.18 l/min
  • Body Finish Coating
    Powder Coated
  • Control Type
    Pendant
  • Hook
    Bronze Snap Hook
  • Housing Material
    Aluminum
  • Inlet Port
    1/2 NPT
  • Lowering Speed at Rated Load
    70 fpm
  • Maximum Lift Speed
    50 ft/min
  • Mounting Type
    Hook
  • Series
    7700
  • Special Features
    Spark Resistant
  • Standards Met
    Asme B30.16
  • Weight Capacity
    550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)