Motion
7718E-1DA10-C6S

INGERSOLL-RAND
7718E-1DA10-C6S

Pneumatic Hoists - 550 lbs Capacity, 10 ft Lift Height, 82 ft/min Maximum Lift, Trolley Mount, 90 psi, Pull Chain, 7700 Series
Mi Item #15409228
MFR #7718E-1DA10-C6S
Price$10,498.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
7718E-1DA10-C6S

Pneumatic Hoists - 550 lbs Capacity, 10 ft Lift Height, 82 ft/min Maximum Lift, Trolley Mount, 90 psi, Pull Chain, 7700 Series
Mi Item #15409228
MFR #7718E-1DA10-C6S

Mfr description
7718E-1DA10-C6S AIR HOIST 550LB CAP 10FT
  • Meets ASME B30.16 specifications
  • Exceptional slow-speed control provides superior spotting characteristics and ability to confidently "inch" loads into position
  • Ideal for high duty cycles and when operating loads are near maximum capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,498.95/each

Specifications

Dimensions

  • Headroom
    16.9 in
  • Lift Height
    10 ft
  • Operating Pressure
    90 psi
  • Pendant Drop
    6 ft
  • Weight
    75 lbs

Details

  • Air Consumption @ Load
    1982.18 l/min
  • Body Finish Coating
    Powder Coated
  • Control Type
    Pull Chain
  • Hook
    Steel Snap Hook
  • Housing Material
    Aluminum
  • Inlet Port
    1/2 NPT
  • Lowering Speed at Rated Load
    224 fpm
  • Maximum Lift Speed
    82 ft/min
  • Mounting Type
    Trolley
  • Series
    7700
  • Standards Met
    Asme B30.16
  • Weight Capacity
    550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)