Motion
7776E-2C15-C11S

INGERSOLL-RAND
7776E-2C15-C11S

Pneumatic Hoists - 2200 lbs Capacity, 15 ft Lift Height, 21 ft/min Maximum Lift, Hook Mount, 90 psi, Pendant, 7700 Series
MI ITEM #15409232
MFR #7776E-2C15-C11S
List Price$14,396.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
7776E-2C15-C11S

Pneumatic Hoists - 2200 lbs Capacity, 15 ft Lift Height, 21 ft/min Maximum Lift, Hook Mount, 90 psi, Pendant, 7700 Series
MI ITEM #15409232
MFR #7776E-2C15-C11S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,396.29/each for your price

Overview

Mfr description
7776E-2C15-C11S AIR HOIST 2200LB CAP
  • Meets ASME B30.16 specifications
  • Exceptional slow-speed control provides superior spotting characteristics and ability to confidently "inch" loads into position
  • Ideal for high duty cycles and when operating loads are near maximum capacity
  • Powerful, self-cooling rotary motors keep hoists at peak performance at high temperatures
  • Brake control easily adjusts to meet specific load ranges
  • Motor and gearing provides faster lift speeds with low air consumption
  • Compared to roller chain, link chain lasts longer, handles heavier loads and is better for high duty cycles
  • Pendant or pull chain control responds immediately to operator's commands

Specifications

  • Weight Capacity
    2200 lbs
  • Maximum Lift Speed
    21 ft/min
  • Lift Height
    15 ft
  • Mounting Type
    Hook
  • Operating Pressure
    90 psi
  • Control Type
    Pendant
  • Series
    7700
  • Air Consumption @ Load
    1982.18 l/min
  • Lowering Speed at Rated Load
    56 fpm
  • Hook
    Steel Snap Hook
  • Pendant Drop
    11 ft
  • Headroom
    21.7 in
  • Inlet Port
    1/2 NPT
  • Body Finish Coating
    Powder Coated
  • Housing Material
    Aluminum
  • Standards Met
    Asme B30.16
  • Weight
    76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text