Specifications
Dimensions
- Headroom14.1 in
- Lift Height10 ft
- Operating Pressure90 psi
- Pendant Drop6 ft
- Weight69 lbs
Details
- Air Consumption @ Load906.14 l/min
- Body Finish CoatingPowder Coated
- Control TypePendant
- HookSteel Snap Hook
- Housing MaterialAluminum
- Inlet Port3/8 NPT
- Lowering Speed at Rated Load45 fpm
- Maximum Lift Speed32 ft/min
- Mounting TypeTrolley
- SeriesCLK
- Standards MetAsme Hst-5
- Weight Capacity550 lbs
Overview
Mfr description
CL250K-2DA10-C6U AIR HOIST 550LB CAP
- Meets ASME HST-5 Specifications and OSHA requirements
- Rugged, lightweight and compact design
- Disc brake is non-asbestos and spring engaged with air release
- Internal muffler reduces sound levels to a best-in-the-industry 75 dBA
- High-strength aluminum housing for maximum portability and weather resistance
- Strong yet lightweight with a durable powdercoated finish
- Upper and lower limit stops prevent dangerous over-travel of the hook
- 100% duty cycle multi-vane (6) air motor offers a high-torque and low-maintenance design
- Air porting under the vanes creates smooth operation, positive starting, and long life
- Bottom latch-type swivel hooks meet OSHA requirements and are supported by anti-friction needle type thrust bearings
- Ergonomic pendent handle is rugged and durable
- Guard covers both levers and can be used with or without gloves