Specifications
Dimensions
- Headroom18 in
- Lift Height10 ft
- Operating Pressure90 psi
- Pendant Drop10 ft
- Weight205 lbs
Details
- Air Consumption @ Load1982.18 l/min
- Body Finish CoatingPowder Coated
- Control TypeNo controls
- HookBronze Snap Hook
- Housing MaterialAluminum
- Inlet Port1/2 NPT
- Lowering Speed at Rated Load37 fpm
- Maximum Lift Speed26 ft/min
- Mounting TypeTrolley
- SeriesHLK
- Special FeaturesSpark Resistant
- Standards MetAsme Hst-5
- Weight Capacity2200 lbs
Overview
Mfr description
HL1000KR-1DA10-R6U AIR HOIST 2200LB CAP
- Meets ASME HST-5 Specifications and OSHA requirements
- Self adjusting, air operated disc brake is spring applied and air released. Wear tested to over 1 million cycles before replacement
- All rotating parts are supported by either ball or roller type bearings. Unique planetary gearing system assures long life
- Thoughtful design includes parts interchangeability, inlet swivels, exhaust air chain lubrication, control adjustment screws and easy conversion from pull chain to pendent control
- 100 percent duty cycle enables continuous operation