Motion
HL3000K-2C10-C6U

INGERSOLL-RAND
HL3000K-2C10-C6U

Pneumatic Hoists - 6600 lbs Capacity, 10 ft Lift Height, 8 ft/min Maximum Lift, Hook Mount, 90 psi, Pendant, HLK Series
Mi Item #15409244
MFR #HL3000K-2C10-C6U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
HL3000K-2C10-C6U

Pneumatic Hoists - 6600 lbs Capacity, 10 ft Lift Height, 8 ft/min Maximum Lift, Hook Mount, 90 psi, Pendant, HLK Series
Mi Item #15409244
MFR #HL3000K-2C10-C6U

Mfr description
HL3000K-2C10-C6U AIR HOIST 6600LB CAP
  • Meets ASME HST-5 Specifications and OSHA requirements
  • Self adjusting, air operated disc brake is spring applied and air released. Wear tested to over 1 million cycles before replacement
  • All rotating parts are supported by either ball or roller type bearings. Unique planetary gearing system assures long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Headroom
    25 in
  • Lift Height
    10 ft
  • Operating Pressure
    90 psi
  • Pendant Drop
    10 ft
  • Weight
    177 lbs

Details

  • Air Consumption @ Load
    1982.18 l/min
  • Body Finish Coating
    Powder Coated
  • Control Type
    Pendant
  • Hook
    Steel Snap Hook
  • Housing Material
    Aluminum
  • Inlet Port
    1/2 NPT
  • Lowering Speed at Rated Load
    13 fpm
  • Maximum Lift Speed
    8 ft/min
  • Mounting Type
    Hook
  • Series
    HLK
  • Standards Met
    Asme Hst-5
  • Weight Capacity
    6600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)