Motion
ML250KR-1R10-R6U

INGERSOLL-RAND
ML250KR-1R10-R6U

Pneumatic Hoists - 550 lbs Capacity, 10 ft Lift Height, 26 ft/min Maximum Lift, Hook Mount, 90 psi, No controls, 7700 Series
MI ITEM #15409248
MFR #ML250KR-1R10-R6U
List Price$10,976.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
ML250KR-1R10-R6U

Pneumatic Hoists - 550 lbs Capacity, 10 ft Lift Height, 26 ft/min Maximum Lift, Hook Mount, 90 psi, No controls, 7700 Series
MI ITEM #15409248
MFR #ML250KR-1R10-R6U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,976.18/each for your price

Overview

Mfr description
ML250KR-1R10-R6U AIR HOIST 550LB CAP
  • Meets ASME HST-5 Specifications and OSHA requirements
  • 100 percent duty cycle enables continuous operation
  • Self adjusting, air operated disc brake is spring applied and air released. Wear tested to over 1 million cycles before replacement.
  • All rotating parts are supported by either ball or roller type bearings. Unique planetary gearing system assures long life.
  • Thoughtful design includes parts interchangeability, inlet swivels, exhaust air chain lubrication, control adjustment screws and easy conversion from pull chain to pendent control.

Specifications

  • Weight Capacity
    550 lbs
  • Maximum Lift Speed
    26 ft/min
  • Lift Height
    10 ft
  • Mounting Type
    Hook
  • Operating Pressure
    90 psi
  • Control Type
    No controls
  • Series
    7700
  • Air Consumption @ Load
    1274.26 l/min
  • Lowering Speed at Rated Load
    38 fpm
  • Hook
    Bronze Snap Hook
  • Pendant Drop
    10 ft
  • Headroom
    18 in
  • Inlet Port
    1/2 NPT
  • Body Finish Coating
    Powder Coated
  • Housing Material
    Aluminum
  • Special Features
    Spark Resistant
  • Standards Met
    Asme Hst-5
  • Weight
    62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought