Motion
ML250KR-3HA10-R6U

INGERSOLL-RAND
ML250KR-3HA10-R6U

Pneumatic Hoists - 550 lbs Capacity, 10 ft Lift Height, 26 ft/min Maximum Lift, Trolley Mount, 90 psi, 2 Motor Pendant, 7700 Series
Mi Item #15409250
MFR #ML250KR-3HA10-R6U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
ML250KR-3HA10-R6U

Pneumatic Hoists - 550 lbs Capacity, 10 ft Lift Height, 26 ft/min Maximum Lift, Trolley Mount, 90 psi, 2 Motor Pendant, 7700 Series
Mi Item #15409250
MFR #ML250KR-3HA10-R6U

Mfr description
ML250KR-3HA10-R6U AIR HOIST 550LB CAP
  • Meets ASME HST-5 Specifications and OSHA requirements
  • 100 percent duty cycle enables continuous operation
  • Self adjusting, air operated disc brake is spring applied and air released. Wear tested to over 1 million cycles before replacement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Headroom
    18 in
  • Lift Height
    10 ft
  • Operating Pressure
    90 psi
  • Pendant Drop
    10 ft
  • Weight
    135 lbs

Details

  • Air Consumption @ Load
    1274.26 l/min
  • Body Finish Coating
    Powder Coated
  • Control Type
    2 Motor Pendant
  • Hook
    Bronze Snap Hook
  • Housing Material
    Aluminum
  • Inlet Port
    1/2 NPT
  • Lowering Speed at Rated Load
    38 fpm
  • Maximum Lift Speed
    26 ft/min
  • Mounting Type
    Trolley
  • Series
    7700
  • Special Features
    Spark Resistant
  • Standards Met
    Asme Hst-5
  • Weight Capacity
    550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)