Motion
25-901-5000-PSI/BAR-DRY

NOSHOK INC
25-901-5000-PSI/BAR-DRY

Hydraulic Gauge - 900 Series, 5000 psi
Mi Item #15415844
MFR #25-901-5000-PSI/BAR-DRY
Price$156.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-901-5000-PSI/BAR-DRY

Hydraulic Gauge - 900 Series, 5000 psi
Mi Item #15415844
MFR #25-901-5000-PSI/BAR-DRY

Mfr description
25-901-5000-PSI/BAR-DRY PRESSURE GAUGE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.45/each

Specifications

Dimensions

  • Connection Size
    1/4, 7/16 to 20 in
  • Gauge Connection Size
    38.10 mm
  • Overall Depth
    1.1800 in, 30 mm
  • Thread Size
    1/4, 7/16 to 20

Details

  • Application
    Automotive, Construction, Hydraulics and pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Bourdon Tube
    Copper Alloy C-Type
  • Case Material
    ABS, Stainless Steel
  • Case Type
    Bottom Connection
  • Connection
    1/4 in NPT, 7/16 to 20 in NPT Adjustable, Brass
  • Connection Type
    NPT
  • Dial Color
    Black, White
  • Gauge Pressure Range
    5000 psi
  • Lens Material
    Polycarbonate
  • Maximum Working Pressure
    5000 psi
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Pointer Material
    Molded plastic
  • Pressure Range
    0 to 5000 psi
  • Pressure Rating
    0 to 5000 psi
  • Scale Measurement
    psi/bar dual scale
  • Series
    900
  • Thread Connection
    NPT
  • Thread Type
    NPT
  • Type
    Dial Indicating Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)