Motion
25-911-6000-PSI/BAR-CC

NOSHOK INC
25-911-6000-PSI/BAR-CC

Hydraulic Gauge - 900 Series, 6000 psi
MI ITEM #15416055
MFR #25-911-6000-PSI/BAR-CC
Price$623.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-6000-PSI/BAR-CC

Hydraulic Gauge - 900 Series, 6000 psi
MI ITEM #15416055
MFR #25-911-6000-PSI/BAR-CC

Mfr description
25-911-6000-PSI/BAR-CC PRESSURE GAUGE, 2
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$623.50/each

Specifications

Dimensions

  • Connection Size
    1/4, 7/16 to 20
  • Gauge Connection Size
    38.10 mm
  • Overall Depth
    2.2200 in, 56.50 mm
  • Thread Size
    1/4, 7/16 to 20

Details

  • Accuracy
    ±1.6 %
  • Application
    Automotive, Construction, Hydraulics and pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Bourdon Tube
    Copper Alloy C-Type
  • Case Material
    ABS, Stainless Steel
  • Case Type
    Back Connection
  • Connection
    1/4 in NPT, 7/16 to 20 in NPT Adjustable, Brass
  • Connection Type
    NPT
  • Dial Color
    Black, White
  • Gauge Pressure Range
    6000 psi
  • Lens Material
    Polycarbonate
  • Liquid Filled
    Glycerin
  • Maximum Working Pressure
    6000 psi
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 6000 psi
  • Pressure Rating
    0 to 6000 psi
  • Scale Measurement
    psi/bar dual scale
  • Series
    900
  • Thread Connection
    NPT
  • Thread Type
    NPT
  • Type
    Dial Indicating Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)