Motion
40-911-3000-PSI/KG/CM2-CC

NOSHOK INC
40-911-3000-PSI/KG/CM2-CC

Hydraulic Gauge - 900 Series
Mi Item #15416132
MFR #40-911-3000-PSI/KG/CM2-CC
Price$524.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-911-3000-PSI/KG/CM2-CC

Hydraulic Gauge - 900 Series
Mi Item #15416132
MFR #40-911-3000-PSI/KG/CM2-CC

Mfr description
40-911-3000-PSI/KG/CM2-CC PRESSURE GAUGE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$524.92/each

Specifications

Dimensions

  • Overall Depth
    2.5300 in, 64.20 mm

Details

  • Bourdon Tube
    Copper Alloy C-Type
  • Series
    900
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)