Motion
20-911-1500-psi/kPa

NOSHOK INC
20-911-1500-psi/kPa

Hydraulic Gauge - 900 Series, 1500 psi, 2 in Face Diameter
MI ITEM #15416148
MFR #20-911-1500-psi/kPa
Price$117.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20-911-1500-psi/kPa

Hydraulic Gauge - 900 Series, 1500 psi, 2 in Face Diameter
MI ITEM #15416148
MFR #20-911-1500-psi/kPa

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$117.82/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    2.0000 in | 50.08 mm
  • Face Diameter
    2 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    2.1700 in, 55 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    ±1.6 %
  • Application
    Automotive, Construction, Hydraulics and pneumatics, Power generation, Transportation, Water management
  • Bourdon Tube
    Copper Alloy C-Type
  • Case Type
    Back Connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Type
    NPT
  • Display Ranges
    0 to 1500 psi
  • Electrical Connection
    NPT
  • Element Material
    Coiled Safety Tube
  • Gauge Pressure Range
    1500 psi
  • Lens Material
    Polycarbonate
  • Male Thread Type
    NPT
  • Maximum PSI
    1500 psi
  • Maximum Working Pressure
    0 to 1500 psi
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 1500 psi
  • Pressure Rating
    0 to 1500 psi
  • Scale Measurement
    psi/kPa Dual Scale
  • Series
    900
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
  • Type Of Liquid Filler
    Glycerin

Overview

Mfr description
20-911-1500-PSI/KPA PRESSURE GAUGE, 2" 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought