Motion
40-911-3000-PSI-GY40

NOSHOK INC
40-911-3000-PSI-GY40

Hydraulic Gauge - 900 Series, 3000 psi
Mi Item #15416157
MFR #40-911-3000-PSI-GY40
Price$230.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-911-3000-PSI-GY40

Hydraulic Gauge - 900 Series, 3000 psi
Mi Item #15416157
MFR #40-911-3000-PSI-GY40

Mfr description
40-911-3000-PSI-GY40 PRESSURE GAUGE, 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.51/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Gauge Connection Size
    101.60 mm
  • Overall Depth
    2.8900 in, 73.50 mm
  • Thread Size
    1/4

Details

  • Accuracy
    ±1 %
  • Application
    Automotive, Construction, Hydraulics and pneumatics, Power generation, Transportation, Water management
  • Bezel
    304 Stainless Steel
  • Bourdon Tube
    Copper Alloy C-Type
  • Case Material
    304 Stainless Steel
  • Case Type
    Back Connection
  • Connection
    1/4 in NPT
  • Connection Type
    NPT
  • Dial Color
    Black, Red, White
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    3000 psi
  • Lens Material
    Polycarbonate
  • Maximum Working Pressure
    3000 psi
  • Pointer Material
    Black Finish
  • Pressure Range
    0 to 3000 psi
  • Pressure Rating
    0 to 3000 psi
  • Scale Measurement
    psi
  • Series
    900
  • Thread Connection
    NPT
  • Thread Type
    NPT
  • Type
    Dial Indicating Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)